Zoro Homepage

Spk Roller Bs, 80BS19 1 5/8

  • Mfr # 80BS19 1 5/8

  • Zoro # G3328548


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Weight
7
Outside Dia. (In.)
6.593
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS19 1 5/8
Zoro #
G3328548
UPC #
697950020624
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.593
Pitch Dia.
6.0755
Length through Bore (In.)
1.5
Storage Length
6.593
Storage Height
1.5
Storage Width
6.593
Caliper Diameter
5.4297

Details

Number of Teeth
19
Weight
7
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.