Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS19 1

  • Mfr # 80BS19 1

  • Zoro # G3377758


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Bore Type
Bored to Size
Outside Dia. (In.)
6.593
Type
Standard Roller Chain
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS19 1
Zoro #
G3377758
UPC #
697950298665
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.593
Pitch Dia.
6.0755
Caliper Diameter
5.4297
Storage Height
1.5
Storage Length
6.593
Storage Width
6.593

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
19
Material
Steel
Weight
7.6
Chain Number
80
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.