Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS19 2 3/16

  • Mfr # 80BS19 2 3/16

  • Zoro # G2463943


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
6.0755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS19 2 3/16
Zoro #
G2463943
UPC #
697950310503
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Length through Bore (In.)
1.5
Outside Dia. (In.)
6.593
Storage Width
6.593
Storage Height
1.5
Storage Length
6.593
Caliper Diameter
5.4297

Details

Material
Steel
Number of Teeth
19
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
6.2
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.