Zoro Homepage

Spk Roller Bs, 80BS19 2 7/16

  • Mfr # 80BS19 2 7/16

  • Zoro # G3310847


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
5.8
Pitch Dia.
6.0755
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS19 2 7/16
Zoro #
G3310847
UPC #
697950020662
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Length through Bore (In.)
1.5
Outside Dia. (In.)
6.593
Storage Length
6.593
Storage Width
6.593
Caliper Diameter
5.4297
Storage Height
1.5

Details

Material
Steel
Weight
5.8
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
19
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.