Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS20 1

  • Mfr # 80BS20 1

  • Zoro # G3349137


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bored to Size
Outside Dia. (In.)
6.914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS20 1
Zoro #
G3349137
UPC #
697950298689
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.914
Length through Bore (In.)
1.5
Pitch Dia.
6.3925
Storage Width
6.914
Storage Height
1.5
Storage Length
6.914
Caliper Diameter
5.7675

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bored to Size
Weight
8
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.