Zoro Homepage

Spk Roller Bs, 80BS21 1 1/4

  • Mfr # 80BS21 1 1/4

  • Zoro # G3369227


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
6.7095
Weight
9.4
Bore Type
Bored to Size
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 1 1/4
Zoro #
G3369227
UPC #
697950310558
Country of Origin
United States

Dimensions

Pitch Dia.
6.7095
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.235
Storage Height
1.75
Storage Length
7.235
Storage Width
7.235
Caliper Diameter
6.0657

Details

Type
Standard Roller Chain
Weight
9.4
Bore Type
Bored to Size
Number of Teeth
21
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.