Zoro Homepage

Spk Roller Bs, 80BS21 1 5/8

  • Mfr # 80BS21 1 5/8

  • Zoro # G3365176


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
6.7095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 1 5/8
Zoro #
G3365176
UPC #
697950310602
Country of Origin
United States

Dimensions

Pitch Dia.
6.7095
Outside Dia. (In.)
7.235
Length through Bore (In.)
1.75
Storage Width
7.235
Storage Length
7.235
Storage Height
1.75
Caliper Diameter
6.0657

Details

Material
Steel
Number of Teeth
21
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
8.8
Number of Rows
1
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.