Zoro Homepage

Spk Roller Bs, 80BS22 1 15/16

  • Mfr # 80BS22 1 15/16

  • Zoro # G3374757


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Weight
9
Material
Steel
Outside Dia. (In.)
7.555
Type
Standard Roller Chain
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS22 1 15/16
Zoro #
G3374757
UPC #
697950310671
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.555
Length through Bore (In.)
1.75
Pitch Dia.
7.0267
Caliper Diameter
6.4017
Storage Width
7.555
Storage Length
7.555
Storage Height
1.75

Details

Weight
9
Material
Steel
Type
Standard Roller Chain
Number of Teeth
22
Bore Type
Bored to Size
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.