Zoro Homepage

Spk Roller Bs, 80BS22 1 3/16

  • Mfr # 80BS22 1 3/16

  • Zoro # G2470663


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
7.0267
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS22 1 3/16
Zoro #
G2470663
UPC #
697950310688
Country of Origin
United States

Dimensions

Pitch Dia.
7.0267
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.555
Storage Length
7.555
Storage Width
7.555
Caliper Diameter
6.4017
Storage Height
1.75

Details

Material
Steel
Number of Teeth
22
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
10
Number of Rows
1
Stocked Finished Bore
1.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.