Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS23 1 3/8

  • Mfr # 80BS23 1 3/8

  • Zoro # G3328520


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
7.3439
Number of Teeth
23
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS23 1 3/8
Zoro #
G3328520
UPC #
697950310817
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.876
Storage Width
7.876
Caliper Diameter
6.7018
Storage Length
7.876
Storage Height
1.75

Details

Material
Steel
Number of Teeth
23
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
10.2
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.