Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS23 2

  • Mfr # 80BS23 2

  • Zoro # G2445719


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
7.876
Pitch Dia.
7.3439
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS23 2
Zoro #
G2445719
UPC #
697950310848
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.876
Pitch Dia.
7.3439
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
6.7018
Storage Length
7.876
Storage Width
7.876

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
23
Weight
9.2
Chain Number
80
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.