Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS24 1 1/4

  • Mfr # 80BS24 1 1/4

  • Zoro # G2443582


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
24
Outside Dia. (In.)
8.196
Type
Standard Roller Chain
Pitch Dia.
7.6613
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 1 1/4
Zoro #
G2443582
UPC #
697950298726
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.196
Pitch Dia.
7.6613
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
7.0363
Storage Width
8.196
Storage Length
8.196

Details

Number of Teeth
24
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
10.8
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.