Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS24 1 15/16

  • Mfr # 80BS24 1 15/16

  • Zoro # G3353440


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.6613
Type
Standard Roller Chain
Weight
10
Length through Bore (In.)
1.75
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 1 15/16
Zoro #
G3353440
UPC #
697950298733
Country of Origin
United States

Dimensions

Pitch Dia.
7.6613
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.196
Storage Length
8.196
Storage Width
8.196
Storage Height
1.75
Caliper Diameter
7.0363

Details

Type
Standard Roller Chain
Weight
10
Bore Type
Bored to Size
Number of Teeth
24
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.