Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS24 1 5/8

  • Mfr # 80BS24 1 5/8

  • Zoro # G3344587


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bored to Size
Outside Dia. (In.)
8.196
Weight
10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 1 5/8
Zoro #
G3344587
UPC #
697950310893
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.196
Pitch Dia.
7.6613
Length through Bore (In.)
1.75
Storage Width
8.196
Storage Length
8.196
Storage Height
1.75
Caliper Diameter
7.0363

Details

Material
Steel
Number of Teeth
24
Bore Type
Bored to Size
Weight
10.4
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.625
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.