Zoro Homepage

Spk Roller Bs, 80BS24 1 7/16

  • Mfr # 80BS24 1 7/16

  • Zoro # G3350001


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
8.196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 1 7/16
Zoro #
G3350001
UPC #
697950298757
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.196
Pitch Dia.
7.6613
Storage Width
8.196
Caliper Diameter
7.0363
Storage Length
8.196
Storage Height
1.75

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
10.6
Number of Teeth
24
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.