Zoro Homepage

Spk Roller Bs, 80BS25 1 3/16

  • Mfr # 80BS25 1 3/16

  • Zoro # G2450564


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.516
Number of Teeth
25
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Pitch Dia.
7.9787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS25 1 3/16
Zoro #
G2450564
UPC #
697950310954
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Length through Bore (In.)
1.75
Pitch Dia.
7.9787
Caliper Diameter
7.338
Storage Length
8.516
Storage Height
1.75
Storage Width
8.516

Details

Number of Teeth
25
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
11.6
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.