Zoro Homepage

Spk Roller Bs, 80BS25 1 3/4

  • Mfr # 80BS25 1 3/4

  • Zoro # G2444468


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.75
Number of Teeth
25
Pitch Dia.
7.9787
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS25 1 3/4
Zoro #
G2444468
UPC #
697950310961
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Storage Height
1.75
Storage Length
8.516
Storage Width
8.516
Caliper Diameter
7.338

Details

Bore Type
Bored to Size
Number of Teeth
25
Type
Standard Roller Chain
Material
Steel
Weight
10.9
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.