Zoro Homepage

Spk Roller Bs, 80BS25 1 7/16

  • Mfr # 80BS25 1 7/16

  • Zoro # G3355750


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
25
Weight
11.3
Material
Steel
Outside Dia. (In.)
8.516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS25 1 7/16
Zoro #
G3355750
UPC #
697950310992
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Pitch Dia.
7.9787
Length through Bore (In.)
1.75
Caliper Diameter
7.338
Storage Length
8.516
Storage Height
1.75
Storage Width
8.516

Details

Bore Type
Bored to Size
Number of Teeth
25
Weight
11.3
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.