Zoro Homepage

Spk Roller Bs, 80BS25 2 7/16

  • Mfr # 80BS25 2 7/16

  • Zoro # G3357309


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.516
Number of Teeth
25
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS25 2 7/16
Zoro #
G3357309
UPC #
697950314686
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Pitch Dia.
7.9787
Length through Bore (In.)
1.75
Storage Length
8.516
Storage Width
8.516
Caliper Diameter
7.338
Storage Height
1.75

Details

Number of Teeth
25
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
10.4
Material
Steel
Chain Number
80
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.