Zoro Homepage

Spk Roller Bs, 80BS26 2 15/16

  • Mfr # 80BS26 2 15/16

  • Zoro # G3295237


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Material
Steel
Pitch Dia.
8.2962
Bore Type
Bored to Size
Outside Dia. (In.)
8.836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS26 2 15/16
Zoro #
G3295237
UPC #
697950314709
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
8.2962
Outside Dia. (In.)
8.836
Storage Length
8.836
Caliper Diameter
7.6712
Storage Height
2
Storage Width
8.836

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
26
Weight
12
Number of Rows
1
Chain Number
80
Stocked Finished Bore
2.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.