Zoro Homepage

Spk Roller Bs, 80BS26 2 3/16

  • Mfr # 80BS26 2 3/16

  • Zoro # G3295882


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Number of Teeth
26
Length through Bore (In.)
2
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS26 2 3/16
Zoro #
G3295882
UPC #
697950311050
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Length through Bore (In.)
2
Storage Height
2
Storage Length
8.836
Caliper Diameter
7.6712
Storage Width
8.836

Details

Number of Teeth
26
Type
Standard Roller Chain
Weight
13.1
Bore Type
Bored to Size
Material
Steel
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.