Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS26 2 7/16

  • Mfr # 80BS26 2 7/16

  • Zoro # G3295611


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.836
Bore Type
Bored to Size
Length through Bore (In.)
2
Number of Teeth
26
Weight
12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS26 2 7/16
Zoro #
G3295611
UPC #
697950311067
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.836
Length through Bore (In.)
2
Pitch Dia.
8.2962
Storage Height
2
Caliper Diameter
7.6712
Storage Width
8.836
Storage Length
8.836

Details

Bore Type
Bored to Size
Number of Teeth
26
Weight
12.2
Type
Standard Roller Chain
Material
Steel
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.