Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS27 1 1/2

  • Mfr # 80BS27 1 1/2

  • Zoro # G3301211


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6138
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
9.156
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 1 1/2
Zoro #
G3301211
UPC #
697950311074
Country of Origin
United States

Dimensions

Pitch Dia.
8.6138
Outside Dia. (In.)
9.156
Length through Bore (In.)
2
Storage Width
9.156
Caliper Diameter
7.9742
Storage Length
9.156
Storage Height
2

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
27
Weight
14.6
Bore Type
Bored to Size
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.