Zoro Homepage

Spk Roller Bs, 80BS27 1 3/8

  • Mfr # 80BS27 1 3/8

  • Zoro # G2440983


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
2
Type
Standard Roller Chain
Outside Dia. (In.)
9.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 1 3/8
Zoro #
G2440983
UPC #
697950311111
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.156
Pitch Dia.
8.6138
Storage Height
2
Storage Width
9.156
Storage Length
9.156
Caliper Diameter
7.9742

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
27
Weight
14.8
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.