Zoro Homepage

Spk Roller Bs, 80BS27 1 5/8

  • Mfr # 80BS27 1 5/8

  • Zoro # G2440502


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.156
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
8.6138
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 1 5/8
Zoro #
G2440502
UPC #
697950311128
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.156
Pitch Dia.
8.6138
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
7.9742
Storage Length
9.156
Storage Width
9.156

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
27
Weight
14.5
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.