Zoro Homepage

Spk Roller Bs, 80BS27 2 15/16

  • Mfr # 80BS27 2 15/16

  • Zoro # G2440493


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6138
Bore Type
Bored to Size
Length through Bore (In.)
2
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 2 15/16
Zoro #
G2440493
UPC #
697950314716
Country of Origin
United States

Dimensions

Pitch Dia.
8.6138
Length through Bore (In.)
2
Outside Dia. (In.)
9.156
Caliper Diameter
7.9742
Storage Height
2
Storage Length
9.156
Storage Width
9.156

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
27
Weight
12.6
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.