Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS27 2 7/16

  • Mfr # 80BS27 2 7/16

  • Zoro # G3308342


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Weight
13.2
Outside Dia. (In.)
9.156
Length through Bore (In.)
2
Type
Standard Roller Chain
Pitch Dia.
8.6138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 2 7/16
Zoro #
G3308342
UPC #
697950311166
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.156
Length through Bore (In.)
2
Pitch Dia.
8.6138
Caliper Diameter
7.9742
Storage Length
9.156
Storage Height
2
Storage Width
9.156

Details

Weight
13.2
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
27
Stocked Finished Bore
2.4375
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.