Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS28 1 1/4

  • Mfr # 80BS28 1 1/4

  • Zoro # G3308196


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Outside Dia. (In.)
9.475
Type
Standard Roller Chain
Length through Bore (In.)
2
Weight
15.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 1 1/4
Zoro #
G3308196
UPC #
697950311180
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.475
Length through Bore (In.)
2
Pitch Dia.
8.9314
Caliper Diameter
8.3064
Storage Height
2
Storage Length
9.475
Storage Width
9.475

Details

Number of Teeth
28
Type
Standard Roller Chain
Weight
15.86
Bore Type
Bored to Size
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.