Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS28 1 3/4

  • Mfr # 80BS28 1 3/4

  • Zoro # G3302252


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
8.9314
Type
Standard Roller Chain
Material
Steel
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 1 3/4
Zoro #
G3302252
UPC #
697950311203
Country of Origin
United States

Dimensions

Pitch Dia.
8.9314
Length through Bore (In.)
2
Outside Dia. (In.)
9.475
Storage Height
2
Caliper Diameter
8.3064
Storage Width
9.475
Storage Length
9.475

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
28
Weight
15.2
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.