Zoro Homepage

Spk Roller Bs, 80BS28 1 3/8

  • Mfr # 80BS28 1 3/8

  • Zoro # G2441254


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
9.475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 1 3/8
Zoro #
G2441254
UPC #
697950311210
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.475
Pitch Dia.
8.9314
Caliper Diameter
8.3064
Storage Height
2
Storage Length
9.475
Storage Width
9.475

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
28
Weight
15.8
Chain Number
80
Number of Rows
1
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.