Zoro Homepage

Spk Roller Bs, 80BS28 2 15/16

  • Mfr # 80BS28 2 15/16

  • Zoro # G3316596


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Outside Dia. (In.)
9.475
Type
Standard Roller Chain
Pitch Dia.
8.9314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 2 15/16
Zoro #
G3316596
UPC #
697950314723
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.475
Pitch Dia.
8.9314
Storage Width
9.475
Caliper Diameter
8.3064
Storage Height
2
Storage Length
9.475

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
28
Material
Steel
Weight
13.2
Stocked Finished Bore
2.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.