Zoro Homepage

Spk Roller Bs, 80BS28 2 3/16

  • Mfr # 80BS28 2 3/16

  • Zoro # G3326868


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
14.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 2 3/16
Zoro #
G3326868
UPC #
697950311258
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.475
Pitch Dia.
8.9314
Storage Length
9.475
Caliper Diameter
8.3064
Storage Height
2
Storage Width
9.475

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
14.2
Number of Teeth
28
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.