Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS28 2 7/16

  • Mfr # 80BS28 2 7/16

  • Zoro # G3305089


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.9314
Weight
13.8
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS28 2 7/16
Zoro #
G3305089
UPC #
697950311265
Country of Origin
United States

Dimensions

Pitch Dia.
8.9314
Outside Dia. (In.)
9.475
Length through Bore (In.)
2
Storage Length
9.475
Storage Height
2
Storage Width
9.475
Caliper Diameter
8.3064

Details

Weight
13.8
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
28
Material
Steel
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.