Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS29 1 3/4

  • Mfr # 80BS29 1 3/4

  • Zoro # G3324241


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.2491
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
15.8
Outside Dia. (In.)
9.795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS29 1 3/4
Zoro #
G3324241
UPC #
697950311302
Country of Origin
United States

Dimensions

Pitch Dia.
9.2491
Outside Dia. (In.)
9.795
Length through Bore (In.)
2
Storage Length
9.795
Storage Width
9.795
Caliper Diameter
8.6105
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
15.8
Number of Teeth
29
Material
Steel
Number of Rows
1
Chain Number
80
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.