Zoro Homepage

Spk Roller Bs, 80BS29 1 3/8

  • Mfr # 80BS29 1 3/8

  • Zoro # G2443969


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.795
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
9.2491
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS29 1 3/8
Zoro #
G2443969
UPC #
697950311319
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.795
Pitch Dia.
9.2491
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
8.6105
Storage Width
9.795
Storage Length
9.795

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
29
Bore Type
Bored to Size
Weight
16.2
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.