Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS29 1 5/8

  • Mfr # 80BS29 1 5/8

  • Zoro # G3318389


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
29
Length through Bore (In.)
2
Type
Standard Roller Chain
Material
Steel
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS29 1 5/8
Zoro #
G3318389
UPC #
697950311326
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
9.2491
Outside Dia. (In.)
9.795
Storage Length
9.795
Storage Width
9.795
Caliper Diameter
8.6105
Storage Height
2

Details

Number of Teeth
29
Type
Standard Roller Chain
Material
Steel
Weight
16
Bore Type
Bored to Size
Stocked Finished Bore
1.625
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.