Zoro Homepage

Spk Roller Bs, 80BS29 2 7/16

  • Mfr # 80BS29 2 7/16

  • Zoro # G3319606


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Weight
14.2
Length through Bore (In.)
2
Material
Steel
Number of Teeth
29
Outside Dia. (In.)
9.795
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS29 2 7/16
Zoro #
G3319606
UPC #
697950311364
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.795
Pitch Dia.
9.2491
Storage Length
9.795
Storage Height
2
Storage Width
9.795
Caliper Diameter
8.6105

Details

Weight
14.2
Material
Steel
Number of Teeth
29
Type
Standard Roller Chain
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.