Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS30 2 7/16

  • Mfr # 80BS30 2 7/16

  • Zoro # G3340728


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
9.5668
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS30 2 7/16
Zoro #
G3340728
UPC #
697950311418
Country of Origin
United States

Dimensions

Pitch Dia.
9.5668
Length through Bore (In.)
2
Outside Dia. (In.)
10.114
Storage Height
2
Caliper Diameter
8.9418
Storage Width
10.114
Storage Length
10.114

Details

Material
Steel
Number of Teeth
30
Bore Type
Bored to Size
Chain Number
80
Weight
15.3
Type
Standard Roller Chain
Stocked Finished Bore
2.4375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.