Zoro Homepage

Spk Roller Bs, 80BS30 2

  • Mfr # 80BS30 2

  • Zoro # G3334601


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.5668
Outside Dia. (In.)
10.114
Weight
16.2
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS30 2
Zoro #
G3334601
UPC #
697950298863
Country of Origin
United States

Dimensions

Pitch Dia.
9.5668
Outside Dia. (In.)
10.114
Length through Bore (In.)
2
Storage Width
10.114
Storage Length
10.114
Caliper Diameter
8.9418
Storage Height
2

Details

Weight
16.2
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
30
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.