Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS31 1 15/16

  • Mfr # 80BS31 1 15/16

  • Zoro # G3343318


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Number of Teeth
31
Outside Dia. (In.)
10.434
Bore Type
Bored to Size
Pitch Dia.
9.8845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS31 1 15/16
Zoro #
G3343318
UPC #
697950311449
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
10.434
Pitch Dia.
9.8845
Storage Length
10.434
Caliper Diameter
9.2468
Storage Width
10.434
Storage Height
2

Details

Number of Teeth
31
Bore Type
Bored to Size
Weight
17
Material
Steel
Type
Standard Roller Chain
Stocked Finished Bore
1.9375
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.