Zoro Homepage

Spk Roller Bs, 80BS32 1 15/16

  • Mfr # 80BS32 1 15/16

  • Zoro # G3334032


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
10.753
Type
Standard Roller Chain
Number of Teeth
32
Weight
17.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS32 1 15/16
Zoro #
G3334032
UPC #
697950311548
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.753
Pitch Dia.
10.2023
Length through Bore (In.)
2
Storage Width
10.753
Caliper Diameter
9.5773
Storage Length
10.753
Storage Height
2

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
32
Weight
17.7
Material
Steel
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.