Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS32 1 3/8

  • Mfr # 80BS32 1 3/8

  • Zoro # G3362951


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
32
Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
2
Pitch Dia.
10.2023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS32 1 3/8
Zoro #
G3362951
UPC #
697950311562
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
10.2023
Outside Dia. (In.)
10.753
Storage Height
2
Storage Width
10.753
Caliper Diameter
9.5773
Storage Length
10.753

Details

Number of Teeth
32
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
18.6
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.