Zoro Homepage

Spk Roller Bs, 80BS33 1 1/2

  • Mfr # 80BS33 1 1/2

  • Zoro # G3353836


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
33
Weight
19.4
Pitch Dia.
10.5201
Outside Dia. (In.)
11.072
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS33 1 1/2
Zoro #
G3353836
UPC #
697950311623
Country of Origin
United States

Dimensions

Pitch Dia.
10.5201
Outside Dia. (In.)
11.072
Length through Bore (In.)
2
Caliper Diameter
9.8832
Storage Length
11.072
Storage Height
2
Storage Width
11.072

Details

Number of Teeth
33
Weight
19.4
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.