Zoro Homepage

Spk Roller Bs, 80BS33 1 1/4

  • Mfr # 80BS33 1 1/4

  • Zoro # G2452761


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
33
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
10.5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS33 1 1/4
Zoro #
G2452761
UPC #
697950311630
Country of Origin
United States

Dimensions

Pitch Dia.
10.5201
Outside Dia. (In.)
11.072
Length through Bore (In.)
2
Storage Length
11.072
Storage Width
11.072
Caliper Diameter
9.8832
Storage Height
2

Details

Material
Steel
Number of Teeth
33
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
19.62
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.