Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS33 1 5/8

  • Mfr # 80BS33 1 5/8

  • Zoro # G2451702


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Pitch Dia.
10.5201
Number of Teeth
33
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS33 1 5/8
Zoro #
G2451702
UPC #
697950311678
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
10.5201
Outside Dia. (In.)
11.072
Caliper Diameter
9.8832
Storage Width
11.072
Storage Height
2
Storage Length
11.072

Details

Number of Teeth
33
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
18.8
Stocked Finished Bore
1.625
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.