Zoro Homepage

Spk Roller Bs, 80BS34 1 1/2

  • Mfr # 80BS34 1 1/2

  • Zoro # G3363609


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
34
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
10.838
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS34 1 1/2
Zoro #
G3363609
UPC #
697950311722
Country of Origin
United States

Dimensions

Pitch Dia.
10.838
Outside Dia. (In.)
11.392
Length through Bore (In.)
2
Caliper Diameter
10.213
Storage Width
11.392
Storage Length
11.392
Storage Height
2

Details

Material
Steel
Number of Teeth
34
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
19.95
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.