Zoro Homepage

Spk Roller Bs, 80BS34 1 1/4

  • Mfr # 80BS34 1 1/4

  • Zoro # G2456060


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.392
Pitch Dia.
10.838
Bore Type
Bored to Size
Number of Teeth
34
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS34 1 1/4
Zoro #
G2456060
UPC #
697950311739
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.392
Pitch Dia.
10.838
Length through Bore (In.)
2
Storage Length
11.392
Caliper Diameter
10.213
Storage Height
2
Storage Width
11.392

Details

Bore Type
Bored to Size
Number of Teeth
34
Material
Steel
Type
Standard Roller Chain
Weight
20.4
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.