Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS34 2 7/16

  • Mfr # 80BS34 2 7/16

  • Zoro # G2444538


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
10.838
Number of Teeth
34
Bore Type
Bored to Size
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS34 2 7/16
Zoro #
G2444538
UPC #
697950311814
Country of Origin
United States

Dimensions

Pitch Dia.
10.838
Length through Bore (In.)
2
Outside Dia. (In.)
11.392
Storage Length
11.392
Storage Height
2
Storage Width
11.392
Caliper Diameter
10.213

Details

Type
Standard Roller Chain
Number of Teeth
34
Bore Type
Bored to Size
Material
Steel
Weight
18.2
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.