Zoro Homepage

Spk Roller Bs, 80BS35 1 15/16

  • Mfr # 80BS35 1 15/16

  • Zoro # G3302891


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
11.711
Length through Bore (In.)
2
Weight
20.4
Pitch Dia.
11.1558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 1 15/16
Zoro #
G3302891
UPC #
697950311845
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.711
Length through Bore (In.)
2
Pitch Dia.
11.1558
Storage Width
11.711
Storage Length
11.711
Storage Height
2
Caliper Diameter
10.5196

Details

Type
Standard Roller Chain
Weight
20.4
Material
Steel
Bore Type
Bored to Size
Number of Teeth
35
Stocked Finished Bore
1.9375
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.