Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS35 1 3/4

  • Mfr # 80BS35 1 3/4

  • Zoro # G2445140


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.711
Length through Bore (In.)
2
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS35 1 3/4
Zoro #
G2445140
UPC #
697950311852
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.711
Length through Bore (In.)
2
Pitch Dia.
11.1558
Caliper Diameter
10.5196
Storage Height
2
Storage Width
11.711
Storage Length
11.711

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
35
Weight
20.4
Chain Number
80
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.